missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Glassware Set of 9
Description
An ideal starter set for any laboratory, this set contains low form beakers, graduated cylinders, and Erlenmeyer flasks. Borosilicate glass is designed to give the best combination of thermal shock resistance and physical strength.
- Features heavy-duty rims and graduations in durable white enamel. Includes reusable storage box with foam insert
- Kit Contains: Low Form Glass Beaker Set - 3 sizes - 50 mL, 100 mL and 250 mL (White Graduations)
- Glass Graduated Cylinder Set - 3 Sizes - 10 mL, 50 mL and 100 mL (Amber Graduations, To Contain)
- Glass Erlenmeyer Flask Set - 3 Sizes - 50 mL, 150 mL and 250 mL (White Graduations)
Specifications
Specifications
| Material | Borosilicate Glass |
| Quantity | Set of 9 |
| Product Type | Chemistry Kit |