missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glassware Caps for RapidVap™ Evaporation Systems
Placing Glassware Caps over the sample tubes prevents contamination and prevents moisture from condensing in low boiling point solvents.
$1.41 - $4294.17
Specifications
| Type | Glassware Cap |
|---|---|
| For Use With (Equipment) | 600mL glass tube of RapidVap™ evaporation system |
| Volume (Metric) | 600 mL |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |
Description
For use with RapidVap borosilicate glassware tubes. Placing Caps on Tubes helps prevent cross contamination and moisture from condensing when using low boiling point solvents. The use of caps increases overall evaporation time 10 to 80 percent. Caps are available in polyethylene or PTFE. Eight polyethylene glassware caps are included with each RapidVap N2 Evaporation System.Specifications
| Glassware Cap | |
| 600 mL | |
| 0.2 kg |
| 600mL glass tube of RapidVap™ evaporation system | |
| 0.5 lb. |