missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Glass Thermometer
Glass Thermometer features a 10/18 joint and a kerosene bulb.
$169.33 - $231.97
Specifications
| For Use With (Application) | Temperature Monitoring |
|---|---|
| Immersion Type | Partial Immersion |
| Material | Borosilicate Glass |
| Thermometer Fill | Kerosene |
| Product Type | Thermometer |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Immersion Length | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Immersion Length | Price | Quantity | ||||
|
31502349
|
Synthware™
T162511 |
-20°C to +110°C | 25 mm |
Each for $169.33
|
|
||||
|
31502351
|
Synthware™
T165011 |
-20°C to +110°C | 50 mm |
Each for $186.10
|
|
||||
|
31502352
|
Synthware™
T165025 |
-20°C to +250°C | 50 mm |
Each for $197.47
|
|
||||
|
31502354
|
Synthware™
T167625 |
-20°C to +250°C | 76 mm |
Each for $231.97
|
|
||||
|
31502353
|
Synthware™
T167611 |
-20°C to +110°C | 76 mm |
Each for $220.13
|
|
||||
|
31502350
|
Synthware™
T162525 |
-20°C to +250°C | 25 mm |
Each for $178.50
|
|
||||
Description
- Ground glass thermometer.
- Immersion length is measured from the bottom of the joint to the lower end of the kerosene bulb.
- Accuracy: ±1°C.
- 10/18 joint.
Specifications
| Temperature Monitoring | |
| Borosilicate Glass | |
| Thermometer | |
| -4°F | |
| Ground Glass Thermometer Adapter |
| Partial Immersion | |
| Kerosene | |
| 10/18 Joint | |
| -20°C | |
| ±1°C |