missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Glass Thermometer
Glass Thermometer features a 10/18 joint and a kerosene bulb.
Supplier: Synthware™ T162511
Description
- Ground glass thermometer.
- Immersion length is measured from the bottom of the joint to the lower end of the kerosene bulb.
- Accuracy: ±1°C.
- 10/18 joint.
Specifications
| Temperature Monitoring | |
| Borosilicate Glass | |
| Thermometer | |
| 230°F | |
| -4°F | |
| -4°F to +230°F | |
| Ground Glass Thermometer Adapter | |
| 10°C |
| Partial Immersion | |
| Kerosene | |
| 10/18 Joint | |
| 110°C | |
| -20°C | |
| -20°C to +110°C | |
| ±1°C | |
| 25 mm |