missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Distilling Flasks with Oblique Neck
Round bottom distilling flasks made from high quality borosilicate glass. Designed with 1 oblique jointed neck as per DIN12383 standard. Autoclavable.
Supplier: Eisco™ CH0419C
Description
- Round bottom distilling flask
- Made from high quality borosilicate glass
- 1 oblique, jointed neck
- As per DIN ISO 12394 standard
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Borosilicate Glass | |
| 2.5 in. | |
| 64 mm | |
| Distilling Flasks | |
| 64 mm | |
| Reusable | |
| Joint | |
| Round |
| 100 mL | |
| Heating / Holding Liquids | |
| 6.35 cm | |
| Oblique | |
| 24/29, 19/26 | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 6.35 cm |