missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Round Bottom Distilling Flasks with Oblique Neck

Catalog No. p-7144807
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
24/29, 14/23
24/29, 19/26
34/35, 19/26
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S40658 100 mL 24/29, 14/23
S40657 50 mL 24/29, 14/23
S40661 250 mL 24/29, 19/26
S40663 250 mL 24/29, 14/23
S40659 100 mL 24/29, 19/26
S40666 500 mL 24/29, 19/26
S40667 1000 mL 24/29, 19/26
S40674 2000 mL 34/35, 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S40658 Supplier Eisco™ Supplier No. CH0419B
Only null left

Round bottom distilling flasks made from high quality borosilicate glass. Designed with 1 oblique jointed neck as per DIN12383 standard. Autoclavable.

  • Round bottom distilling flask
  • Made from high quality borosilicate glass
  • 1 oblique, jointed neck
  • As per DIN ISO 12394 standard

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (English) 2.5 in.
Height (Metric) 110 mm
Length (Metric) 64 mm
Neck Style Oblique
Product Type Distilling Flasks
Socket Joint 24/29, 14/23
Width (Metric) 64 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 6.35 cm
Show More Show Less