missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Boiling Flask, Wide Neck
Round bottom boiling flasks made from high quality borosilicate glass. Designed with a wide neck and beaded rim as per DIN12347 standard.
Supplier: Eisco™ CH0403A
Description
- Round Bottom Boiling Flask
- Made from high quality borosilicate glass
- Wide neck design
- Beaded rim for enhanced durability
- As per DIN 12347 standard
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Borosilicate Glass (3.3) | |
| 10 cm | |
| Wide | |
| 5 cm | |
| Reusable | |
| Beaded | |
| Round |
| 50 mL | |
| Heating liquids | |
| 5 cm | |
| 1 | |
| Autoclavable | |
| No | |
| Non-sterile |