missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Boiling Flask, Wide Neck
Description
- Round Bottom Boiling Flask
- Made from high quality borosilicate glass
- Wide neck design
- Beaded rim for enhanced durability
- As per DIN 12347 standard
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | heating liquidsd |
| Height (Metric) | 25.4 cm |
| Length (Metric) | 16.5 |
| Neck Style | Wide |
| Width (Metric) | 16.5 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |