missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Round Bottom Boiling Flask, Wide Neck

Catalog No. s40621
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40621 1000 mL
S40622 2000 mL
S88831 50 mL
S88832 100 mL
S88833 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40621 Supplier Eisco™ Supplier No. CH0403E
Only null left

Round bottom boiling flasks made from high quality borosilicate glass. Designed with a wide neck and beaded rim as per DIN12347 standard.

  • Round Bottom Boiling Flask
  • Made from high quality borosilicate glass
  • Wide neck design
  • Beaded rim for enhanced durability
  • As per DIN 12347 standard

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) heating liquids
Height (Metric) 20.3 cm
Length (Metric) 7.6 cm
Neck Style Wide
Width (Metric) 7.6 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated no
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less