missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Boiling Flask, Narow Neck
Round bottom boiling flasks made from high quality borosilicate glass. Designed with a narrow neck and beaded rim as per DIN173 standard.
Supplier: Eisco™ CH0402D
Description
- Round Bottom Boiling Flask
- Made from high quality borosilicate glass
- Narrow neck design
- Beaded rim for enhanced durability
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty
Specifications
| 5 oz. | |
| Clear | |
| 7.37 cm | |
| Borosilicate Glass (3.3) | |
| 5.1 in. | |
| 7.4 cm | |
| Round | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 1 |
| 150 mL | |
| Boiling Flasks | |
| 150 mL | |
| heating liquids | |
| 13 cm | |
| Boiling Flasks | |
| 7.4 cm | |
| Reusable | |
| Beaded | |
| Round |