missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Pneumatic Trough

Catalog No. S89305
Change view
Click to view available options
Height (Metric):
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S89305 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89305 Supplier Eisco™ Supplier No. CH0504B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from high quality soda glass

  • Pneumatic trough
  • Made from soda glass
  • Flat walls with concave base
  • Holds liquid during gas collection
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Autoclavable Autoclavable
    Bottom Shape Flat
    Capacity (Metric) 50 mL
    Color Clear
    Disposable Reusable
    Material Soda Lime Glass
    Shape Cylindrical
    Sterility Non-sterile
    Surface Treatment Untreated
    Type Dish
    For Use With (Application) Collecting gas
    Length (Metric) 20 cm
    Width (Metric) 20 cm
    Height (Metric) 10 cm
    Diameter (Metric) 20 cm
    Show More Show Less