missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS™ Glass-Klenz Glassware Detergent
Glass-Klenz Detergent is a free rinsing glassware detergent specially formulated for use in automated glassware washing applications for the removal of particulate.
$709.86 - $5085.63
Specifications
| Product Type | Detergent |
|---|---|
| Color-coded | No |
| Form | Clear Liquid |
| Scent | Unscented |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-010-473
|
STERIS™
111408 |
1 gal. |
Case of 4 Each for $709.86
|
|
|||||
|
17-010-475
|
STERIS™
111402 |
30 gal. |
Each for $5,085.63
|
|
|||||
Description
Glass-Klenz Detergent is a free rinsing glassware detergent specially formulated for use in automated glassware washing applications for the removal of particulate
HOW GLASS-KLENZ DETERGENT WORKS
Glass-Klenz Detergent is a low-foaming, chelant-based, liquid detergent for cleaning laboratory glassware.
WHY GLASS-KLENZ DETERGENT?
- Flexibility - Effective removal of laboratory residues in both soft and hard water
- Efficacy - Effectively holds soils in suspension allowing to be completely removed without redeposition
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Safety - Mild pH for enhanced safety and substrate compatibility
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
| Detergent | |
| Clear Liquid | |
| Non-sterile |
| No | |
| Unscented |