missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Kjedahl Flasks, Plain Neck

Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom and plain long neck. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard

Supplier:  Eisco™ CH0438D

 View more versions of this product

Catalog No. S40724


Only null left
Explore available promotions

Description

Description

  • Kjedahl flask for Nitrogen determination
  • Made from high quality borosilicate glass
  • Round bottom, plain long neck
  • As per DIN ISO 12360 standard

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

27 oz.
106.68 mm
800 mL
Heating / Holding Liquids
13.5
3.5
Long
1
8.9 cm
Reusable
Beaded
Round
Kjeldahl Flasks
Clear
30.48 mm
Borosilicate Glass
Nitrogen
34.3 cm
8.9 cm
Kjeldahl Flasks
3.5
Autoclavable
No
Non-sterile
0.45
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions