missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Kjedahl Flasks, Plain Neck

Catalog No. p-7144812
Change view
Click to view available options
Capacity (Metric):
100 mL
300 mL
500 mL
800 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40721 100 mL
S40722 300 mL
S40724 800 mL
S40723 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40721 Supplier Eisco™ Supplier No. CH0438A
Only null left

Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom and plain long neck. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard

  • Kjedahl flask for Nitrogen determination
  • Made from high quality borosilicate glass
  • Round bottom, plain long neck
  • As per DIN ISO 12360 standard

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 3.38 oz.
Certifications/Compliance DIN ISO 12360
Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
For Use With (Equipment) Nitrogen
Height (English) 9.5
Height (Metric) 24 cm
Length (English) 3
Length (Metric) 7.6 cm
Neck Style Long
Product Type Kjeldahl Flasks
Weight (English) 0.2
Width (English) 3
Width (Metric) 7.6 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Weight (Metric) 90.71 g
Surface Treatment Non-treated
Quantity 1 Ea.
Show More Show Less