missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Kjedahl Flasks, Plain Neck

Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom and plain long neck. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard

Supplier:  Eisco™ CH0438C

 View more versions of this product

Catalog No. S40723


Only null left
Explore available promotions

Description

Description

  • Kjedahl flask for Nitrogen determination
  • Made from high quality borosilicate glass
  • Round bottom, plain long neck
  • As per DIN ISO 12360 standard

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

17 oz.
Clear
500 mL
Heating / Holding Liquids
13
4
Long
0.7
10.2 cm
Reusable
Beaded
Round
Kjeldahl Flasks
DIN ISO 12360
101.6 mm
Borosilicate Glass
Nitrogen
33 cm
10.2 cm
Kjeldahl Flasks
4
Autoclavable
No
Non-sterile
317.51 g
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions