missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Kjedahl Flasks, Plain Neck
Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom and plain long neck. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard
Supplier: Eisco™ CH0438B
Description
- Kjedahl flask for Nitrogen determination
- Made from high quality borosilicate glass
- Round bottom, plain long neck
- As per DIN ISO 12360 standard
Warranty
1 year limited manufacturer warranty
Specifications
| 10 oz. | |
| Clear | |
| 30.48 mm | |
| Borosilicate Glass | |
| Nitrogen | |
| 29.2 cm | |
| 7.6 cm | |
| Kjeldahl Flasks | |
| 3 | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 226.29 g | |
| 1 Ea. |
| DIN ISO 12360 | |
| 25.4 mm | |
| 300 mL | |
| Heating / Holding Liquids | |
| 11.5 | |
| 3 | |
| Long | |
| 0.5 | |
| 7.6 cm | |
| Reusable | |
| Beaded | |
| Round | |
| Non-treated |