missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Flat Bottom Flask
Description
- Made from high quality borosilicate 3.3 glass
- Flat bottom design with screw thread necks
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating / Holding Liquids |
| Height (English) | 6.3 in. |
| Height (Metric) | 16 cm |
| Product Type | Boiling Flask |
| Thread Size | 24/29 |
| Width (English) | 3.3 in. |
| Width (Metric) | 8.5 cm |
| Show More |