missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Flat Bottom Flask

Catalog No. S40832
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size:
14/23
19/26
24/29
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S40832 50 mL 14/23
S40833 50 mL 19/26
S40834 - -
S40835 - -
S40836 100 mL 24/29
S40837 250 mL 19/26
S40838 250 mL 24/29
S40839 500 mL 19/26
S40841 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40832 Supplier Eisco™ Supplier No. CH01004A
Only null left

Glass flat bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.

  • Made from high quality borosilicate 3.3 glass
  • Flat bottom design with screw thread necks
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating / Holding Liquids
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Product Type Boiling Flask
Thread Size 14/23
Width (English) 2 in.
Width (Metric) 5.1 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 50.8 mm
Closure Size 14/23 mm
Show More Show Less