missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Fiber Extraction Thimbles
GREENER_CHOICE

Catalog No. p-200074109
Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
30 mm
33 mm
43 mm
Length (Metric):
60 mm
80 mm
90 mm
94 mm
100 mm
123 mm
Wall Thickness:
1.2 mm
1.5 mm
1.6 mm
1.7 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
10569017 19 mm 90 mm 1.2 mm
10569016 22 mm 80 mm 1.6 mm
10569015 25 mm 100 mm 1.6 mm
10569014 26 mm 60 mm 1.5 mm
10569013 30 mm 100 mm 1.5 mm
10569012 33 mm 94 mm 1.5 mm
10569011 43 mm 123 mm 1.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10569017 Supplier Sartorius Supplier No. FT1204019090
Only null left

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

  • Composed of high-purity glass fiber for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Glass fiber thimbles offer remarkable resistance to high temperatures
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes

Specifications

Diameter (Metric) Inside 19 mm
Material Glass Fibers
Wall Thickness 1.2 mm
Grade G400
Length (Metric) 90 mm
Product Type Extraction Thimbles