missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Evaporating Flasks
Eisco™ Glass Evaporating Flasks are constructed of high quality borosilicate glass for durability.
Supplier: Eisco™ CH0435F
Description
- Made from high quality borosilicate glass
- As per DIN ISO 12394 standard
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Borosilicate Glass | |
| 210 mm | |
| Evaporating Flask | |
| 126 mm | |
| Reusable | |
| Beaded | |
| Round |
| 1000 mL | |
| Heating / Holding Liquids | |
| 126 mm | |
| 24/29 | |
| Autoclavable | |
| No | |
| Non-sterile |