missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Evaporating Flasks

Catalog No. S40704
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
24/29
29/32
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S40704 100 mL 24/29
S40706 250 mL 24/29
S89387 250 mL 29/32
S40712 500 mL 24/29
S89388 500 mL 29/32
S40713 1000 mL 24/29
S89389 1000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S40704 Supplier Eisco™ Supplier No. CH0435A
Only null left

Eisco™ Glass Evaporating Flasks are constructed of high quality borosilicate glass for durability.

  • Made from high quality borosilicate glass
  • As per DIN ISO 12394 standard

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (Metric) 110 mm
Length (Metric) 60 mm
Product Type Evaporating Flask
Socket Joint 24/29
Width (Metric) 60 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less