missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Glass Drying Dishes

Catalog No. 15242D
Change view
Click to view available options
Capacity (Metric):
1500 mL
1600 mL
3500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15242D 3500 mL
15242A 1500 mL
15242B 1600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Do not place over direct heat; for oven use only.

Catalog No. 15242D Supplier Corning™ Supplier No. 317510
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not place over direct heat; for oven use only.

Designed for use as drying, staining, or developing trays

A range of trays designed for use as drying, staining or developing trays. They can be used with paper or gel electrophoresis, or paper chromatography. Trays will withstand autoclaving. Do not place over direct heat, for oven use only.

Specifications

Capacity (Metric) 3500 mL
Dimensions (L x W x H) 13.74 x 9.8 x 2.36 in. (34.9 x 24.9 x 6 cm)
Height (Metric) 60 mm
Length (Metric) 349 mm
Material Glass
Type Drying Dish
Width (Metric) 249 mm
For Use With (Application) Designed for use as drying, staining or developing trays
Length (English) 13.74 in.
No. per Pack 4/Pk.
Height (English) 2.36 in.
No. per Case 4/Cs.
Resistant To Thermal
Shape Rectangular
Width (English) 9.8 in.
Autoclavable Autoclavable
Show More Show Less