missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Dropping Funnels with PTFE Stopcock, Interchangable Plastic Stopper

Glass dropping funnels made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks and interchangable polypropylene stoppers. Autoclavable.

Supplier:  Eisco™ CH0474E

 View more versions of this product

Catalog No. S41685

Only null left
Explore available promotions

Includes: Glass Funnel, PTFE Stopcock, Interchangable Plastic Stopper

Description

Description

  • Conical shaped dropping funnel
  • Made from high quality borosilicate glass
  • Includes interchangeable polypropylene stopper
  • PTFE key stopcock
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

2.3 cm
Borosilicate Glass
0
Clear
transferring liquids
29/32
PTFE
0.68
PTFE Stopper
1000 mL
42 cm
Autoclavable
No
Stopper
1
Plastic
16.5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions