missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Dropping Funnels with PTFE Stopcock, Interchangable Plastic Stopper

Catalog No. p-7144818
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Joint Number:
19/26
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
S41680 50 mL 19/26
S41682 100 mL 19/26
S41684 500 mL 29/32
S41683 250 mL 29/32
S41685 1000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S41680 Supplier Eisco™ Supplier No. CH0474A
Only null left

Includes

Glass Funnel, PTFE Stopcock, Interchangable Plastic Stopper

Glass dropping funnels made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks and interchangable polypropylene stoppers. Autoclavable.

  • Conical shaped dropping funnel
  • Made from high quality borosilicate glass
  • Includes interchangeable polypropylene stopper
  • PTFE key stopcock
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 1.5 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 5.51 cm
Autoclavable Autoclavable
Color Clear
Graduated No
For Use With (Application) transferring liquids
Includes Stopper
Joint Number 19/26
Quantity 1
Stopcock PTFE
Stopper Material Plastic
Weight (Metric) 0.15
Height (English) 2.17
Product Type PTFE Stokcock
Show More Show Less