missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Dropping Funnels with PTFE Stopcock, Interchangable Plastic Stopper
Glass dropping funnels made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks and interchangable polypropylene stoppers. Autoclavable.
Supplier: Eisco™ CH0474D
Includes: Glass Funnel, PTFE Stopcock, Interchangable Plastic Stopper
Description
- Conical shaped dropping funnel
- Made from high quality borosilicate glass
- Includes interchangeable polypropylene stopper
- PTFE key stopcock
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 2.3 cm | |
| Borosilicate Glass | |
| Autoclavable | |
| No | |
| Stopper | |
| 1 | |
| Plastic | |
| 6.34 |
| 500 mL | |
| 16.1 cm | |
| Clear | |
| transferring liquids | |
| 29/32 | |
| PTFE | |
| 0.79 | |
| PTFE stopcock |