missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Dropping Funnels, Open With PTFE Key Stopcock
Glass dropping funnels are open and made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks. Autoclavable.
Supplier: Eisco™ CH0470B
Includes: Glass Funnel, PTFE Stopcock
Description
- Conical shaped dropping funnel
- Made from high quality borosilicate glass
- Open top
- PTFE key stopcock
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 42 mm | |
| Borosilicate Glass | |
| Autoclavable | |
| No | |
| 1 | |
| 9 |
| 100 mL | |
| 33 cm | |
| Clear | |
| Fluid Transfer | |
| 0.23 | |
| open, PTFE Stopcock |