missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Dropping Funnels, Open With PTFE Key Stopcock
Glass dropping funnels are open and made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks. Autoclavable.
$120.93 - $139.54
Specifications
| Material | Borosilicate Glass |
|---|---|
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | No |
| Quantity | 1 |
Includes: Glass Funnel, PTFE Stopcock
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
S41665
|
Eisco™
CH0470A |
50 mL |
Each for $120.93
|
|
|||||
|
S41666
|
Eisco™
CH0470B |
100 mL |
Each for $120.93
|
|
|||||
|
S41667
|
Eisco™
CH0470C |
250 mL |
Each for $130.18
|
|
|||||
|
S41668
|
Eisco™
CH0470D |
500 mL |
Each for $139.54
|
|
|||||
Description
- Conical shaped dropping funnel
- Made from high quality borosilicate glass
- Open top
- PTFE key stopcock
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Borosilicate Glass | |
| Clear | |
| 1 |
| Autoclavable | |
| No |