missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Clear Glass Dropping Bottles

Can be used to store and dispense liquids.

Supplier:  Eisco™ CH0187C

 View more versions of this product

Catalog No. S28018


Only null left

Description

Description

  • Made of Soda Glass
  • With screw cap and fitted with dropper
Specifications

Specifications

100 mL
3.38 oz.
For transferring and mixing essential oils, indicators, stains or other aqueous solutions
Soda Lime Glass
Black
Red
Reusable
Cylindrical
Dropping Bottle
Blank
4.8 cm
Autoclavable
100 mL
Clear
Dropper
1 Ea.
Non-sterile
Yes
No
13.7 cm
5.4 in.
Glass/Rubber
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions