missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Bijou Bottles with Cap

Catalog No. S39311
Change view
Click to view available options
Capacity (Metric):
7 mL
14 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39311 7 mL
S39312 14 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39311 Supplier Eisco™ Supplier No. CH0188A

Includes

Glass bottle, aluminum cap

Glass Bijou bottles with rubber lined aluminum threaded screw caps for storing liquid solutions.

  • Includes glass bottle and aluminum cap
  • Cap is threaded and lined with rubber for a tight leak proof seal

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 7 mL
Capacity (English) 0.23 oz.
Color Clear
For Use With (Application) Solution Storage
Includes Glass Bottle, Aluminum Cap
Material Glass
Length (Metric) 2.54 cm
Quantity 1
Sterility Non-sterile
Weight (Metric) 45.35 g
Width (Metric) 2.54 cm
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 2.54 cm
Product Type Bijou Bottle
Height (English) 1 in.
Chemical Label Unlabeled
Closure Liner Rubber
Closure Material Aluminium
Diameter (Metric) 19 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less