missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Accessories for Classic Glass Filter Holder Kits, 47 mm
Accessory part for the Classic Glass Filter Holder Kits.
$281.00 - $505.00
Specifications
| Color | Clear |
|---|---|
| Disposable | Reusable |
| For Use With (Equipment) | Millipore Classic Glass Filter Holder Kit |
| Type | Glass Base and Stopper |
| Diameter (Metric)Top | 47 mm |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
XX1014702
|
MilliporeSigma™
XX1014702 |
Glass Frit Membrane Support |
N/A
|
|
|||||
|
XX1014722
|
MilliporeSigma™
XX1014722 |
PTFE-faced Membrane Support |
N/A
|
|
|||||
|
XX1014732
|
MilliporeSigma™
XX1014732 |
Stainless Steel Screen |
N/A
|
|
|||||
|
XX1014733
|
MilliporeSigma™
XX1014733 |
Base and Stopper Only |
N/A
|
|
|||||
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
| Clear | |
| Millipore Classic Glass Filter Holder Kit | |
| 47 mm |
| Reusable | |
| Glass Base and Stopper |