missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Accessories for Classic Glass Filter Holder Kits, 47 mm

Catalog No. XX1014722
Change view
Click to view available options
Includes:
Base and Stopper Only
Glass Frit Membrane Support
PTFE-faced Membrane Support
Stainless Steel Screen
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
XX1014722 PTFE-faced Membrane Support
XX1014702 Glass Frit Membrane Support
XX1014732 Stainless Steel Screen
XX1014733 Base and Stopper Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX1014722 Supplier MilliporeSigma™ Supplier No. XX1014722

Accessory part for the Classic Glass Filter Holder Kits.

Millipore Glass Vacuum Filtration Accessory Product:

  • These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
  • This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
  • Mounts in standard 1 L and 4 L filtering flasks.
  • Diameter: 47 mm
  • Filtration area: 9.6 cm²

Specifications

Color Clear
Disposable Reusable
For Use With (Equipment) Millipore Classic Glass Filter Holder Kit
Material Silicone
Includes PTFE-faced Membrane Support
Type Glass Base and Stopper
Diameter (Metric)Top 47 mm