missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Accessories for Classic Glass Filter Holder Kits, 47 mm
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Pore Size | 40 to 60 μm |
| Includes | Glass Frit Membrane Support |
| Type | Glass Base and Stopper |
| Diameter (Metric)Top | 47 mm |
| For Use With (Equipment) | Millipore Classic Glass Filter Holder Kit |