missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Aspirator Bottles with Outlet

High quality borosilicate 3.3 glass aspirator bottles are designed to store and dispense liquids in a classroom or laboratory. One piece construction includes an outlet for a stopper, not included.

Supplier:  Eisco™ CH0062C

 View more versions of this product

Catalog No. S29445


Only null left

Description

Description

  • Glass aspirator bottle with outlet for stopper
  • Made from high quality borosilicate 3.3 glass
  • Great for storing and dispensing liquids in a laboratory or classroom
  • Features ground sockets
  • One-piece construction includes outlet for stopper, not included
  • Autoclavable
  • Specifications

    Chemical Identifiers

    Clear
    Marking Spot
    Non-sterile
    Reusable
    Aspirator Bottle
    Containing liquids
    Borosilicate Glass
    Beaded
    Cylindrical
    Autoclavable

    Specifications

    5 L
    Clear
    Marking Spot
    18.2 cm
    29/32
    Beaded
    Cylindrical
    Aspirator Bottle
    1.3 gal.
    Containing liquids
    Borosilicate Glass
    Non-sterile
    18.2 cm
    Reusable
    32 cm
    Autoclavable
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions

    1 year limited manufacturer warranty