missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Aspirator Bottles with Outlet

Catalog No. S29443
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
Stopper Number:
19/26
29/32
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
S29443 1 L 19/26
S29444 2 L 19/26
S29445 5 L 29/32
S29446 10 L 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29443 Supplier Eisco™ Supplier No. CH0062A

High quality borosilicate 3.3 glass aspirator bottles are designed to store and dispense liquids in a classroom or laboratory. One piece construction includes an outlet for a stopper, not included.

  • Glass aspirator bottle with outlet for stopper
  • Made from high quality borosilicate 3.3 glass
  • Great for storing and dispensing liquids in a laboratory or classroom
  • Features ground sockets
  • One-piece construction includes outlet for stopper, not included
  • Autoclavable
  • Specifications

    Capacity (Metric) 1 L
    Capacity (English) 0.26 gal.
    Color Clear
    For Use With (Application) Containing liquids
    Includes Marking Spot
    Material Borosilicate Glass
    Length (Metric) 10.7 cm
    Sterility Non-sterile
    Stopper Number 19/26
    Width (Metric) 10.7 cm
    Neck Finish Beaded
    Disposable Reusable
    Shape Cylindrical
    Height (Metric) 20 cm
    Product Type Aspirator Bottle
    Autoclavable Autoclavable
    Show More Show Less

    1 year limited manufacturer warranty