missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI GlasPure Glass Chromatography Columns - ID 26 mm
When a purification has to be scaled up, GlasPure offers maximum flexibility in terms of scale and separation requirements. Columns can be filled with the stationary phase of your choice to optimze separations and save costs.
Supplier: BUCHI 044037
Description
- Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
- Compatible with dedicated dry and slurry filling sets
- Large dimension glass columns for large scale purification (up to 370g sample)
- Fast purification on columns working at a pressure up to 50 bar (725 psi)
- User protection maximized with plastic-coated glass columns
Specifications
| 460 mm | |
| Empty Column | |
| 13 g |
| Glass | |
| 40 bar/580 psi |