missing translation for 'onlineSavingsMsg'
Learn More

BUCHI GlasPure Glass Chromatography Columns - ID 26 mm

Catalog No. p-7213532
Change view
Click to view available options
Length (Metric):
100 mm
460 mm
920 mm
Capacity (Metric):
13 g
25 g
260 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Capacity (Metric)
05405451 100 mm 25 g
05405452 460 mm 13 g
05405453 920 mm 260 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05405451 Supplier BUCHI Supplier No. 044035
Only null left

When a purification has to be scaled up, GlasPure offers maximum flexibility in terms of scale and separation requirements. Columns can be filled with the stationary phase of your choice to optimze separations and save costs.

  • Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
  • Compatible with dedicated dry and slurry filling sets
  • Large dimension glass columns for large scale purification (up to 370g sample)
  • Fast purification on columns working at a pressure up to 50 bar (725 psi)
  • User protection maximized with plastic-coated glass columns

Specifications

Length (Metric) 100 mm
Material Glass
Type Empty Column
Max. Pressure 40 bar/580 psi
Capacity (Metric) 25 g