missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KemX GL45 Wide Mouth Media Bottle
Ideal for a variety of general laboratory applications.
Supplier: KemX B140500
Description
- 33 Expansion Borosilicate Glass
- Drip Free
- Colored Cap
- No Seam
Specifications
| 500 mL | |
| Clear | |
| 1 Ea. | |
| Pink | |
| Yes | |
| Wide, Threaded | |
| Certified Quality | |
| Media Bottle | |
| GL 45 | |
| Autoclavable |
| 0.132 gal. | |
| Borosilicate Glass (Class A, Type I) | |
| Non-sterile | |
| Class A, Type 1, USP Type 1, ASTM | |
| Yes | |
| Cylindrical | |
| 175 mm | |
| Polypropylene | |
| 85 mm |
Caps must be removed for autoclaving!