missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EasyPackTM Tips
Ensure optimal performance of PIPETMAN pipettes across the full volume range with PIPETMANTM EasyPackTM Tips.
Supplier: Gilson™ F1619301
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk packs are sealed with a zipper lock which can easily be opened for quick access and closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EasyPack box contains 1000 tips (5 bags of 200 tips or 1 bag of 1000; 4 bags of 50 tips or 3 bags of 334 tips).
Specifications
| 2 to 200 μL | |
| Non-sterile | |
| Autoclavable | |
| 14 cm | |
| Bagged | |
| Bag of 1000 Tips | |
| Pipet Tips | |
| Gilson Pipetman | |
| Pipetman EasyPack | |
| 20 μL; 100 μL |
| Non-filtered | |
| Clear | |
| 5.51 in. | |
| .4 mm | |
| Universal | |
| 1000 | |
| Single-use | |
| Yes | |
| Polypropylene |