missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipet
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
Supplier: Gilson™ F123602
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
| ±3, ±1.5μL | |
| No | |
| Manual | |
| Ergonomic | |
| P1000 | |
| Pipetman Classic | |
| Non-sterile | |
| 200 to 1000 μL | |
| 14.37 in. | |
| 12.01 in. | |
| 4.72 in. | |
| Certified Quality |
| D1000, DF1000ST, DF1200ST | |
| Blue | |
| Reusable | |
| Polypropylene | |
| 1 | |
| No | |
| Pipette | |
| Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) | |
| 36.5 cm | |
| 30.5 cm | |
| 12 cm |