missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMANTM E Positive Displacement Pipette

The ergonomically designed MICROMANTM E Positive Displacement Pipette, along with disposable capillary piston (CP) tips, provide the highest precision when pipetting viscous, non-aqueous liquids such as oils, blood, glycerol, and more, while protecting the pipette from contamination.
Supplier: Gilson™ FD10005
Description
MICROMANTM E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.
- Ergonomic design to increase pipetting performance.
- Patented QuickSnap feature for Capillary Piston fitting System.
- Volume securing button to reduce risk of accidental volume change during pipetting cycles.
- Comfortable and easy to use with new handle shape and added finger hook.
- Fully visible volumeter.
- Large pushbutton for allows easy aspirate and dispense.
- For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
- Avoids leaks when pipetting volatile (high vapor pressure) liquids.
- Avoid cross-contamination or residual sample carry-over.
- For tips, see F148412G or F148413G.
Chemical Identifiers
| Autoclavable | |
| 1 | |
| For pipetting viscous, volatile, and problem liquids | |
| Certified Quality |
| Polypropylene | |
| Positive Displacement Pipette | |
| 1 |
Specifications
| CP Tips | |
| Red | |
| M250E | |
| Positive Displacement Pipette | |
| For pipetting viscous, volatile, and problem liquids | |
| 4.25 in. | |
| 1.42 in. |
| Autoclavable | |
| Polypropylene | |
| 1 | |
| 50 to 250 μL | |
| 1 | |
| 12.48 in. | |
| Certified Quality |