missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload Kit

Be green, save space: snaps tips into place in seconds with just one hand with EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload Kit plus TIPACK boxes.

$118.14 - $118.14

Specifications

Filtered Non-filtered
Sterility Non-sterile
Autoclavable Autoclavable
Clean Claims DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Format Refill
View More Specs

Products 4
Catalog Number Mfr. No. Length (English) Color Graduations Model Price Quantity  
Catalog Number Mfr. No. Length (English) Color Graduations Model Price Quantity  
F1732061G
View Documents Promotion Details
Gilson™
F1732061
1.78 in. Red 2, 5, 10μL EL10
Pack of 960 Each for $118.14
Only null left
 
F1733061G
View Documents Promotion Details
Gilson™
F1733061
2 in. Yellow 10, 50, 100μL E200
Pack of 960 Each for $118.14
Only null left
 
F1735061G
View Documents Promotion Details
Gilson™
F1735061
4 in. Blue 200, 500, 1000μL E1000 XL
Pack of 768 Each for $118.14
Only null left
 
F1736061G
View Documents Promotion Details
Gilson™
F1736061
2.28 in. Green 2, 5, 10μL E300
Pack of 960 Each for $118.14
Only null left
 
Description

Description

Gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.

  • Fit leading pipetter brands.
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
  • Offer consistent performance.
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
  • Clear packaging allows easy tip identification.
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples.
  • Economical and easy to use.
  • TowerPack Kits: 960 Tips/Pk., 10 empty TIPACK boxes
  • E1000 XL TowerPack Kit: 768 Tips/Pk., 8 empty TIPACK Boxes
Specifications

Specifications

Non-filtered
Autoclavable
Refill
Single-use
Yes
Inert Polymer
Non-sterile
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Pipette Tips Reload Kit
Universal Fit
EXPERT
Certified Quality
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'