missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload Kit

Be green, save space: snaps tips into place in seconds with just one hand with EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload Kit plus TIPACK boxes.

Supplier:  Gilson™ F1735061

 View more versions of this product

Catalog No. F1735061G

Only null left
Explore available promotions

Description

Description

Gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.

  • Fit leading pipetter brands.
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
  • Offer consistent performance.
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
  • Clear packaging allows easy tip identification.
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples.
  • Economical and easy to use.
  • TowerPack Kits: 960 Tips/Pk., 10 empty TIPACK boxes
  • E1000 XL TowerPack Kit: 768 Tips/Pk., 8 empty TIPACK Boxes
Specifications

Specifications

50 to 1250 μL
Non-sterile
Autoclavable
4 in.
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Extended Length
Pipette Tips Reload Kit
Universal Fit
EXPERT
Certified Quality
Non-filtered
Blue
E1000 XL
10.2 cm
Refill
768 (8x96)
Single-use
Yes
Inert Polymer
200, 500, 1000μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions