missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Tip Empty Rack For Pipet Tips
Use with loose Gilson Diamond tips. GilsonTM Tip Empty Rack For Pipette Tips are color coded for ease of use.
$22.35 - $35.13
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|
F161220G
|
Gilson™
F161220 |
Pipette Tips (1 to 10 mL D10) |
Each for $35.13
|
|
|||||
|
F161360G
|
Gilson™
F161360 |
Pipette Tips (1 to 5 mL D5000) |
Each for $35.13
|
|
|||||
|
F171102G
|
Gilson™
F171102 |
D10 Pipette Tips (0.1 to 10μL) |
Pack of 2 Each for $25.54
|
|
|||||
|
F171202G
|
Gilson™
F171202 |
DL10 Pipette Tips (0.1 to 10μL) |
Pack of 2 Each for $25.54
|
|
|||||
|
F171302G
|
Gilson™
F171302 |
D200 Pipette Tips (2 to 200μL) |
Pack of 2 Each for $25.54
|
|
|||||
|
F171402G
|
Gilson™
F171402 |
Pipette Tips (20 to 300μL, D300) |
Pack of 2 Each for $25.54
|
|
|||||
|
F171502G
|
Gilson™
F171502 |
D1000 Pipette Tips (100 to 1000μL) |
Pack of 2 Each for $22.35
|
|
|||||
Description
- Fully autoclavable
- Made of polypropylene
Specifications
| Autoclavable | |
| 1 | |
| Non-sterile | |
| Empty Rack |
| Polypropylene | |
| Rectangular | |
| Diamond Tips |