missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ DISTRITIPSTM Syringes

Guarantees accuracy and precision. DISTRITIPSTM Syringes have an aliquot volume range from 1 μL to 1.25 mL.

Supplier:  Gilson™ F164140

 View more versions of this product

Catalog No. F164140G


Get Up to $1,500 in Gilson Products with Purchase
View all promotions
Only null left

Description

Description

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped
Specifications

Specifications

10 to 125 μL
Sterile
Autoclavable
±1.00 μL
93.5 mm
Viscous, volatile solutions
Individually Wrapped
Individually Wrapped
DistriTip™ Syringe
DISTRIMAN Repeating Pipette
DistriTips
Non-filtered
Clear
1250 μL Mini ST (Sterile)
3.7 in.
Free of DNA, RNA, RNase, DNase, Pyrogens
Gamma Irradiated
Positive Displacement
50 Pk.
Single-use
No
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions