missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ DISTRITIPSTM Syringes

Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Specifications
Specifications
| Volume (Metric) | 10 to 125 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | 1250 μL Mini |
| Accuracy | ±1.00 μL |
| Length (English) | 3.7 in. |
| Length (Metric) | 93.5 mm |
| Clean Claims | No Trace of Metal |
| Show More |