missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ DISTRIMANTM Positive-Displacement Repetitive Pipette
GREENER_CHOICE

Catalog No. F164001G
Change view
Click to view available options
Volume (Metric):
1 to 1.25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F164001G 1 to 1.25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F164001G Supplier Gilson™ Supplier No. F164001

Positive-displacement, continuously adjustable repeater pipette. DISTRIMANTM Positive-Displacement Repetitive Pipette simplifies multiple dispensing.

  • Accuracy and Precision: Zero risk of accidental conversion errors with direct read out and exact distribution of volume required by application.
  • Time saving: Save time with continuous adjustable volume and numerous distribution of aliquots: Up to 125. Faster multiple dispensing.
  • Control button for volume selection.
  • DISTRITIPS syringes available in standard and sterilized versions.
  • Only 3 syringes to cover aliquot volumes ranging from 1 μL to 1.25 mL.

Applications:

  • Any application requiring repetitive dispensing in clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields.

Specifications

Certifications/Compliance ISO-8655
Compatible Tips Distritips
Autoclavable Autoclavable
Color Blue
Material Polypropylene
Model DISTRIMAN
Number of Channels 1
Type Positive Displacement Repetitive Pipette
Volume (Metric) 1 to 1.25 mL
For Use With (Application) Viscous and Volatile Solutions
Includes Funnel Rack, Tubing, Fittings
Quantity 1
Warranty 1 Year
Length (English) 4.25 in.
Width (English) 12.48 in.
Height (English) 1.42 in.
Fit for Purpose Certified Quality
Show More Show Less