Learn More
Gibco™ MEM Vitamin Solution (100X)

Description
- Contains 100x the vitamins found in the standard MEM
- For in vitro diagnostic use
- Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards
Cell Culture, Insect Cell Culture, Mammalian Cell Culture, Sf9 and Sf21 Cell Culture
Order Info
Shipping Condition: Dry Ice
Specifications
Specifications
| Content And Storage | Storage conditions: -5 to -20°C Shipping conditions: Frozen Shelf life: 12 months from date of manufacture |
| Cell Type | Mammalian Cells |
| Concentration | 100 X |
| Form | Liquid |
| Product Type | Vitamin Supplement |
| Sterility | Sterile-filtered |
| pH | 5.4 to 7.7 |
| Quantity | 100 mL |
| Shipping Condition | Dry Ice |
Frequently Asked Questions (FAQs)
If you're going to be using small batches of the vitamin solution at a time, it would be best to aliquot it out and store at -20 degrees C. The stability of the MEM Vitamin Solution is one year at -20 degrees C, while it is only 2 weeks at 4 degrees C.
The solvent is distilled water.
The MEM Vitamin Solution (Cat. No. 11120-052 or 11120-037 depending on your country) is a growth supplement for cell culture medium. This solution is formulated to contain 100X the vitamins found in standard MEM. Find the complete formulation here (http://www.thermofisher.com/us/en/home/technical-resources/media-formulation.163.html).
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.