missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ HT Supplement (100X)

Catalog No. 11067030
Encompass
Change view
Click to view available options
Quantity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11067030 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11067030 Supplier Gibco™ Supplier No. 11067030
Only null left

HT-supplemented medium is suitable for post-selection rescue to overcome the effects of residual intracellular aminopterin.

  • Liquid mixture of sodium hypoxanthine (10mM) and thymidine (1.6mM)
  • Once the de novo biosynthesis pathway for nucleosides has been reestablished, HT supplementation can be discontinued
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Order Info

Shipping Condition: Room Temperature

Specifications

Content And Storage Storage conditions: 2°C to 8°C
Shipping conditions: Room temperature
Shelf life: 18 months from date of manufacture
Concentration 100 X
Form Liquid
Product Type HT Supplement
Sterility Sterile-filtered
Quantity 50 mL
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.