missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ HAT Supplement (50X)
GREENER_CHOICE

Catalog No. 21060017
Encompass
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21060017 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21060017 Supplier Gibco™ Supplier No. 21060017

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

HAT-supplemented medium is suitable for post-fusion selection against unfused or self-fused HGPRT-myeloma cells

  • Liquid mixture of sodium hypoxanthine (5mM), aminopterin (20μM) and thymidine (0.8mM)
  • Hypoxanthine and thymidine supply preformed purines and pyrimidines for DNA synthesis by hybridomas via the salvage pathway that utilizes HGPRT contributed by the fused spleen cell
  • Aminopterin, a folic acid antagonist, inhibits the de novo nucleoside biosynthesis pathway

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Dry Ice

Specifications

Content And Storage Storage conditions: -5 to -20°C
Shipping conditions: Dry ice
Shelf life: 14 months from date of manufacture
Cell Type Mammalian Cells
Concentration 50 X
Form Liquid
Product Type HT Supplement
Sterility Sterile-filtered
pH 6 to 8
Quantity 100 mL
Shipping Condition Dry Ice

For Research Use Only. Not for use in diagnostic procedures.