missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Autolyzed Yeast Extract (15% solution)
GREENER_CHOICE

Catalog No. 18180059
Encompass
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18180059 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18180059 Supplier Gibco™ Supplier No. 18180059

A concentrated extract of soluble amino acids, carbohydrates, vitamins and minerals

  • Formulated as 150 g Yeast Extract Powder (YEP) per liter of distilled water
  • Produced from ultra-filtered Baker's yeast
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Order Info

Shipping Condition: Room Temperature

Specifications

Content And Storage Storage conditions: 2 – 8°C. Protect from light.
Shipping conditions: Ambient
Shelf life: 18 months from date of manufacture
Cell Type Mammalian Cells
Form Liquid
Product Type Yeast
Sterility Sterile-filtered
Quantity 100 mL
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.